Motion
UCBC-1000
Beard Cover - Nylon, 19 in, White
Mi Item #03493075
MFR #UCBC-1000
Price$63.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beard Cover - Nylon, 19 in, White
Mi Item #03493075
MFR #UCBC-1000

Mfr description
UCBC-1000 19" WHITE NYLON BEARD COVER
  • Elastic band for flexible fit
  • Made from component materials that comply with Federal Regulations for Food Contact: 21CFR, 170-199
  • White - 1000 count
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.86/each

Specifications

Dimensions

  • Diameter (Inch)
    19 in
  • Height
    17.78 cm
  • Size
    19 in
  • Width
    22.098 cm

Details

  • Color
    White
  • Material
    Nylon
  • Product Type
    Beard Nets & Covers
  • Type
    Beard Cover
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)