Specifications
Dimensions
- Length39.37 cm
- SizeL
- Weight3.685435 kg
Details
- ColorBlue
- Cuff StyleGauntlet
- Description KeywordSeamlessGlove Coated
- EN3884241
- Features & Benefits• Triple dipped rough finish styles provide economical enhanced wet grip and cut resistance • Interlock lined for great dexterity, dries quickly and sheds little lint • Black color hides dirt • Single dip construction • Straight cuff adds additional length to protect the forearm from liquid run-off
- Liner MaterialInterlock
- Manufacturer Upc Number662909100849
- UPC_NO662909100849