Motion
9920KT/M
Leather Driver Glove with Keystone Thumb - M or Size 8, Top Grain Deerskin Leather, Premium Grade, Thermal, Color Gold
Mi Item #03493112
MFR #9920KT/M
Price$46.28/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Driver Glove with Keystone Thumb - M or Size 8, Top Grain Deerskin Leather, Premium Grade, Thermal, Color Gold
Mi Item #03493112
MFR #9920KT/M

Mfr description
9920KT/M GRAIN DEER LTHR THINS LINEDKEY
  • Top Grain Deerskin leather construction provides highest insulation protection from cold weather.
  • Top Grain leather is smooth, provides durability, flexibility and dexterity
  • 3M™ Thinsulate™ lining provides superior insulation without the bulk of fleece
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.28/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length
    25.4 cm

Details

  • Additional Details
    Used in cold weather applications including farming, construction, machine operation and refrigeration.
  • Applications
    Heavy-Duty Industrial, Construction Applications, Maintenance, Farming, Transportation, Shipping and Freight
  • Back Material
    Leather
  • Closure Type
    Slip-On
  • Coating Coverage
    Uncoated
  • Color
    Gold
  • Comfort Features
    Top Grain Deerskin leather construction provides highest insulation protection from cold weather.
  • Construction Description
    Cut and Sewn
  • Cuff Type
    Elastic
  • Description
    Used in cold weather applications including farming, construction, machine operation and refrigeration.
  • Description Keyword
    Protection From Cold
  • Finger Coverage
    Full
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Leather Grade
    Premium Grade
  • Leather Material Type
    Top Grain Deerskin Leather
  • Lining Material
    Thermal
  • Material
    Deerskin Leather
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Palm Features
    Stitched
  • Protection Type
    Cold Protection
  • Series
    9920KT
  • Thumb Style
    Keystone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)