Motion
713SUCG/XS
Seamless Knit Nylon Glove with Polyurethane Coated Flat Grip on Palm & Fingers
MI ITEM #03493129
MFR #713SUCG/XS
List Price$3.46/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Nylon Glove with Polyurethane Coated Flat Grip on Palm & Fingers
MI ITEM #03493129
MFR #713SUCG/XS

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$3.46/pr for your price

Overview

Mfr description
713SUCG/XS GREY URETHANE CTG 13CUTGREY
  • 13 Gauge Nylon Shell Knit
  • Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Washable, resistant to chemicals, water, and ultraviolet light

Specifications

  • Glove Size
    XS or Size 6
  • Size
    XS
  • Material
    Nylon, Spandex
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Palm & Fingers
  • Lining Material
    Nylon
  • Protection Type
    General Protection
  • Cuff Type
    Elastic
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Grey
  • Hand Type
    Pair
  • Grip Pattern
    Flat
  • Standards Met
    29 CFR 1910.138, ANSI 1, EN 388 = 4131
  • Coating Material
    Polyurethane
  • Length
  • Liner Material
    Nylon
  • Knit Gauge
    13
  • Manufacturer Upc Number
    662909071220
  • Description
    Seamless Knit Nylon Glove with Polyurethane Coated Flat Grip on Palm & Fingers
  • EN388
    431
  • Spec Sheet
  • Description Keyword
    SeamlessGlove Coated
  • UPC_NO
    662909071002

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought