Motion
713SUCG/XL
Seamless Knit Nylon Glove with Polyurethane Coated Flat Grip on Palm & Fingers
Mi Item #03493133
MFR #713SUCG/XL
Price$3.23/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Nylon Glove with Polyurethane Coated Flat Grip on Palm & Fingers
Mi Item #03493133
MFR #713SUCG/XL

Mfr description
713SUCG/XL GREY URETHANE CTG 13CUTGREY
  • 13 Gauge Nylon Shell Knit
  • Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
  • Knit Wrist helps prevent dirt and debris from entering the glove
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.23/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    61.214 cm
  • Size
    XL

Details

  • Application
    General Purpose
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Polyurethane
  • Color
    Grey
  • Cuff Type
    Elastic
  • Description
    Seamless Knit Nylon Glove with Polyurethane Coated Flat Grip on Palm & Fingers
  • Description Keyword
    SeamlessGlove Coated
  • EN388
    431
  • Finger Coverage
    Full
  • Grip Pattern
    Flat
  • Hand Type
    Pair
  • Knit Gauge
    13
  • Liner Material
    Nylon
  • Lining Material
    Nylon
  • Manufacturer Upc Number
    662909071040
  • Material
    Nylon, Spandex
  • Material Type
    Knit Gloves - Coated
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Spec Sheet
  • Standards Met
    29 CFR 1910.138, ANSI 1, EN 388 = 4131
  • UPC_NO
    662909071040
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)