Motion
713SPA/M
Seamless Knit for General Duty - M or Size 8 Size, PVC Coated, Elastic Cuff, 15 Gauge, Nylon Material
Mi Item #03493170
MFR #713SPA/M
Price$5.50/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit for General Duty - M or Size 8 Size, PVC Coated, Elastic Cuff, 15 Gauge, Nylon Material
Mi Item #03493170
MFR #713SPA/M

Mfr description
713SPA/M PREM BLACK NYLONBLUEAIR INFUSE
  • Air-infused PVC palm coat for excellent wet and dry grip
  • Economical alternative to nitrile palm coats for general light duty applications, ideal for work with adhesives
  • Seamless liner provides excellent tactile sensitivity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.50/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    41.656 cm
  • Men'S Size
    M
  • Size
    M
  • Women's Size
    M

Details

  • Additional Details
    Ideal for manufacturing and assembly applications where abrasion, cut and puncture resistance is required.
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Anti Slip Grip
    Yes
  • Application
    Manufacturing, Assembly, Warehousing, Construction
  • Back Material
    Synthetic
  • Coated Design
    Palm, Fingers
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    PVC
  • Color
    Black
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Elastic
  • Description
    Ideal for manufacturing and assembly applications where abrasion, cut and puncture resistance is required.
  • Description Keyword
    SeamlessGlove Coated
  • Duty Type
    Light Duty
  • EN388
    4131
  • Finger Coverage
    Full
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Foam
  • Hand Type
    Pair
  • Industry Use
    Manufacturing, Assembly, Warehousing, Construction
  • Insulated
    No
  • Knit Gauge
    15
  • Laundering Capability
    Reusable
  • Liner Color
    Black
  • Liner Material
    Nylon
  • Lining Material
    Nylon
  • Lining Seams
    Seamless
  • Lint Free
    No
  • Manufacturer Catalog Number
    713 SPA/M
  • Manufacturer Upc Number
    662909713063
  • Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Coated
  • Product Line
    G Tek
  • Protection Type
    General Protection
  • PSC Code
    8415
  • Reflective Or High Visibility
    Neither
  • Seamless
    Yes
  • Series
    PosiGrip
  • Spec Sheet
  • Standards Met
    29 CFR 1910.138, EN 388 = 4131
  • Static Dissipative
    No
  • Supported Or Unsupported
    Supported
  • Type
    Coated
  • UPC_NO
    662909713063
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)