Motion
713SPA/XL
Seamless Knit for General Duty - XL or Size 10 Size, PVC Coated, Elastic Cuff, 15 Gauge, Nylon Material
Mi Item #03493172
MFR #713SPA/XL
Price$5.50/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit for General Duty - XL or Size 10 Size, PVC Coated, Elastic Cuff, 15 Gauge, Nylon Material
Mi Item #03493172
MFR #713SPA/XL

Mfr description
713SPA/XL PREM BLACK NYLONBLUEAIR
  • Air-infused PVC palm coat for excellent wet and dry grip
  • Economical alternative to nitrile palm coats for general light duty applications, ideal for work with adhesives
  • Seamless liner provides excellent tactile sensitivity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.50/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    48.26 cm
  • Men'S Size
    XL
  • Size
    XL

Details

  • Additional Details
    Ideal for manufacturing and assembly applications where abrasion, cut and puncture resistance is required.
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Application
    General Purpose
  • Coated Design
    Palm, Fingers
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    PVC
  • Color
    Black
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Elastic
  • Description
    Ideal for manufacturing and assembly applications where abrasion, cut and puncture resistance is required.
  • Description Keyword
    SeamlessGlove Coated
  • Duty Type
    Light Duty
  • EN388
    4131
  • Finger Coverage
    Full
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Foam
  • Hand Type
    Pair
  • Knit Gauge
    15
  • Liner Color
    Black
  • Liner Material
    Nylon
  • Lining Material
    Nylon
  • Lining Seams
    Seamless
  • Manufacturer Catalog Number
    713 SPA/XL
  • Manufacturer Upc Number
    662909713087
  • Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Coated
  • Product Line
    G Tek
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Seamless
    Yes
  • Series
    PosiGrip
  • Spec Sheet
  • Standards Met
    29 CFR 1910.138, EN 388 = 4131
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Coated
  • UPC_NO
    662909713087
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)