Motion
G35X45X4B
Oil Seal - Solid, 35 mm Shaft Dia., 45 mm OD, 4 mm Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #03493183
MFR #G35X45X4B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 35 mm Shaft Dia., 45 mm OD, 4 mm Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #03493183
MFR #G35X45X4B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
G35X45X4-B OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    35 mm
  • Outside Diameter
    45 mm
  • Height
    0.1
  • Overall Width
    4 mm
  • Seal Type
    Single Lip
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Single Lip
  • Casing
    Rubber
  • Manufacturer Upc Number
    4012802434781
  • Manufacturer Catalog
  • Width
    0.9
  • Weight
    0.03
  • Continuous Temperature Range
    -30 °C to +110 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text