Motion
C3817/XXXXL
PosiWear M3 Shirt
Mi Item #03493186
MFR #C3817/XXXXL
Price$221.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PosiWear M3 Shirt
Mi Item #03493186
MFR #C3817/XXXXL

Mfr description
C3817/XXXXL PW M3 WHT SMMMS SHIRT SNAP
  • Snap buttons for quick donning
  • Professional collar
  • Serged seams
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$221.47/each

Specifications

Dimensions

  • Length
    40.64 cm
  • Material Weight
    50 g
  • Weight
    7.493 kg

Details

  • Additional Details
    Five layers of protection providing a high level of breathability and protection against dry particulates and water based light liquid sprays and splashes.
  • Approval Listing Regulations
    29 CFR 1910.138, AATCC 42, ASTM D3786, ASTM D5034, ASTM D5733, ASTM D737, IST 130.2, IST 40.2, NFPA 99
  • Color
    White
  • Description
    Five layers of protection providing a high level of breathability and protection against dry particulates and water based light liquid sprays and splashes. Good for use in industrial manufacturing, paper industry, food processing and any heavy dust environment.
  • Garment Use
    General Purpose
  • Manufacturer Upc Number
    662909038272
  • Material
    Polypropylene
  • Product Line
    PosiWear M3
  • Seam
    Serged
  • Shirt Style
    Snap Front
  • Sleeve Style
    Long Sleeve
  • UPC_NO
    662909038272
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)