Motion
C3818/XXXXL
C3818/XXXXL
MI ITEM #03493187
MFR #C3818/XXXXL
Your Price$125.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C3818/XXXXL
MI ITEM #03493187
MFR #C3818/XXXXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$125.46/each(List $144.28)

Overview

Mfr description
C3818/XXXXL PW M3 WHT SMMMS SHIRT SNAP
  • Full Length coverage to top of thigh
  • Snap buttons for quick donning
  • No pockets
  • V neck design
  • Side slits for pocket access
  • One time use product

Specifications

  • Garment Type
    Lab Coat
  • Garment Use
    General Purpose
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • Wrist Closure
    Open Wrists
  • Front Closure
    Snap Front
  • Material
    Polypropylene
  • Color
    White
  • Features
    Full Length coverage to top of thigh
  • Number Of Pockets
    0
  • Product Line
    PosiM3
  • Length
    40.64 cm
  • Approval Listing Regulations
    AATCC 42, ASTM D3786, ASTM D5034, ASTM D5733, ASTM D737, IST 130.2, IST 40.2, NFPA 99
  • Material Weight
    50 g/m²
  • Additional Details
    Side Slits for Pocket Access
  • Product Type
    Disposable Lab Coats & Smocks

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text