Motion
3584/XXXXXL
SBP Navy Coverall With Hood & Boot
Mi Item #03493204
MFR #3584/XXXXXL
Price$72.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SBP Navy Coverall With Hood & Boot
Mi Item #03493204
MFR #3584/XXXXXL

Mfr description
3584/XXXXXL SBP NAVY CVL EL WR AN W/HD
  • Standard Weight
  • SBP allows for a high level of comfort and breathability
  • Attached hood with elastic around the face
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.90/each

Specifications

Dimensions

  • Chest Size
    34.6 in
  • Height
    23.01 cm
  • Length
    32 cm
  • Weight
    2.6 kg
  • Width
    26.01 cm

Details

  • Additional Details
    Lightweight Protection
  • Ankle Closure
    Elastic
  • Ankle Style
    Elastic
  • Closure Type
    Elastic
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Blue
  • Cuff Style
    Elastic
  • Description
    Spunbound Polypropylene offers lightweight protection against dry particulates, keeping dirt and debris offs the body. Good for use in General labor, pharmaceuticals, cleaning and food processing.
  • Fabric Type
    Spunbond Polypropylene
  • Features
    Standard Weight
  • Flame Resistance
    Not a Flame Resistant Garment
  • Garment Type
    Coveralls
  • Garment Use
    Chemical
  • High Visibility
    Not a High Visibility Garment
  • Hood Included
    Yes
  • Hood Type
    Attached
  • Manufacturer Upc Number
    662909548825
  • Material
    Polypropylene
  • Number Of Pockets
    0
  • Product Type
    Disposable Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • UPC_NO
    662909548825

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)