Motion
3506/XXXXL
Standard Weight SBP Coverall-Hood Elastic Wrist & Ankle
MI ITEM #03493215
MFR #3506/XXXXL
List Price$72.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Weight SBP Coverall-Hood Elastic Wrist & Ankle
MI ITEM #03493215
MFR #3506/XXXXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$72.39/each for your price

Overview

Mfr description
3506/XXXXL SBP WHT COV EL WR/AN HOODSTD
  • High level of comfort and breathability
  • Full length zipper front for easy donning
  • Attached hood and elastic wrist and ankles keeps dirt and debris out
  • Latex Free

Specifications

  • Garment Use
    Chemical
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • High Visibility
    Not a High Visibility Garment
  • Color
    White
  • Ankle Closure
    Elastic
  • Cuff Style
    Elastic
  • Ankle Style
    Elastic
  • Hood Included
    Yes
  • Flame Resistance
    Not a Flame Resistant Garment
  • Closure Type
    Zipper
  • Seam Type
    Serged
  • Material
    Polypropylene
  • Number Of Pockets
    0
  • Chest Size
    31.4 in
  • Additional Details
    Lightweight Protection
  • Description
    Spunbound Polypropylene offers lightweight protection against dry particulates, keeping dirt and debris offs the body or in the suit. Good for use in General labor, pharmaceuticals, cleaning and laboratory use.
  • Garment Type
    Coveralls
  • Manufacturer Upc Number
    662909350602
  • Fabric Type
    Spunbond Polypropylene
  • UPC_NO
    662909350602
  • Features
    High level of comfort and breathability
  • Height
    21.01 cm
  • Hood Type
    Attached Hood
  • Length
    32 cm
  • Seam
    Serged
  • Weight
    2.5 kg
  • Width
    26.01 cm
  • Product Type
    Disposable Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought