Motion
3512/XXXXXL
3512/XXXXXL
MI ITEM #03493219
MFR #3512/XXXXXL
List Price$52.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3512/XXXXXL
MI ITEM #03493219
MFR #3512/XXXXXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$52.52/each for your price

Overview

Mfr description
3512/XXXXXL SBP WHT LAB CT EL WRNOPCKTS
  • Full length lab coat coverage to top of thigh
  • Elastic wrist for secure fit
  • High level of comfort and breathability
  • Professional collar
  • Snap buttons for quick donning
  • No Pockets

Specifications

  • Garment Type
    Lab Coat
  • Garment Use
    General Purpose
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • Wrist Closure
    Elastic Wrists
  • Front Closure
    Snap Front
  • Material
    Polypropylene
  • Color
    White
  • Features
    Full length lab coat coverage to top of thigh
  • Number Of Pockets
    0
  • Length
    42-1/2 in
  • Additional Details
    Serged Seam
  • Product Type
    Disposable Lab Coats & Smocks

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought