Motion
07-K200/L
Seamless Knit Kevlar® Glove - Light Weight
Mi Item #03493395
MFR #07-K200/L
Price$7.71/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Kevlar® Glove - Light Weight
Mi Item #03493395
MFR #07-K200/L

Mfr description
07-K200/L KUT-GARD KEVLAR GLOVES,
  • Kevlar® provides excellent cut protection, heat resistance and is inherently flame resistant
  • Seamless knit construction protects hands without sacrificing comfort or dexterity
  • Knit Wrist helps prevent dirt and debris from entering the glove
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.71/pr

Specifications

Dimensions

  • Glove Size
    Large
  • Length
    30.48 cm
  • Size
    L

Details

  • Additional Details
    Light Weight. Used in the automotive industry, light heat applications, glass operations and metal stamping.
  • Ansi Isea Cut Resistance Level
    A2
  • Coating
    Uncoated
  • Coating Outer Shell Coverage
    Uncoated
  • Coating Outer Shell Material
    Uncoated
  • Color
    Yellow
  • Construction Description
    Seamless Knit
  • Cuff Type
    Knitwrist
  • Description
    Light Weight. Used in the automotive industry, light heat applications, glass operations and metal stamping.
  • Description Keyword
    Cut Resistant Gloves
  • En 388 Cut Resistance Level
    3
  • Features
    Kevlar® provides excellent cut protection, heat resistance and is inherently flame resistant
  • Hand Type
    Ambidextrous
  • Knit Gauge
    13
  • Liner Material
    Kevlar
  • Liner/Shell Material
    Kevlar
  • Manufacturer Upc Number
    616314003127
  • Spec Sheet
  • Standards Met
    ASTM F 1790-04
  • Type
    Cut Resistant
  • UPC_NO
    616314003127
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)