Motion
07-K320/S
Kut-Gard® Glove made with Kevlar Brand Fiber - Size S or Size 7, ANSI Cut Level Level 1, Cut Resistant Gloves
Mi Item #03493411
MFR #07-K320/S
Price$7.85/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kut-Gard® Glove made with Kevlar Brand Fiber - Size S or Size 7, ANSI Cut Level Level 1, Cut Resistant Gloves
Mi Item #03493411
MFR #07-K320/S

Mfr description
07-K320/S KUT-GARD KEVLAR GLOVES
  • Kevlar® provides excellent cut protection, heat resistance and is inherently flame resistant
  • Seamless knit construction protects hands without sacrificing comfort or dexterity
  • Knit Wrist helps prevent dirt and debris from entering the glove
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.85/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length
    45.72 cm
  • Men'S Size
    S
  • Size
    S

Details

  • Additional Details
    Medium Weight. Used in the automotive industry, light heat applications, glass operations and metal stamping.
  • Ansi Isea Abrasion Resistance Level
    Level 1
  • Ansi Isea Cut Resistance Level
    Level 1
  • Applications
    Automotive Applications, Cut Resistance with Light Heat Protection, Glass Operations, Metal Stamping
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Outer Shell Coverage
    Uncoated
  • Coating Outer Shell Material
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Yellow
  • Construction Description
    Seamless Knit
  • Country of Origin
    United States
  • Cuff Material
    Knit
  • Cuff Type
    Knitwrist
  • Description
    Medium Weight. Used in the automotive industry, light heat applications, glass operations and metal stamping.
  • Description Keyword
    Cut Resistant Gloves
  • Duty Type
    Medium Duty
  • En 388 Cut Resistance Level
    2
  • Features
    Kevlar® provides excellent cut protection, heat resistance and is inherently flame resistant
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Group & Class
    A1
  • Hand
    Reversible
  • Hand Type
    Ambidextrous
  • Knit Gauge
    7
  • Liner Material
    Kevlar
  • Liner/Shell Material
    Kevlar/Cotton
  • Manufacturer Catalog Number
    07-K320/S
  • Manufacturer Upc Number
    616314016929
  • Material
    Cotton
  • Material Type
    Kevlar
  • Product Line
    Kut Gard
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Quantity
    72
  • Series
    Kut Gard
  • Spec Sheet
  • Standards Met
    ASTM F 1790-04
  • Type
    Cut Resistant
  • UPC_NO
    616314016929
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)