Motion
07-K350/L
Kut-Gard® Glove made with Kevlar Brand Fiber - Size L or Size 9, ANSI Cut Level Level 3, Cut Resistant Gloves
Mi Item #03493413
MFR #07-K350/L
Price$16.09/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kut-Gard® Glove made with Kevlar Brand Fiber - Size L or Size 9, ANSI Cut Level Level 3, Cut Resistant Gloves
Mi Item #03493413
MFR #07-K350/L

Mfr description
07-K350/L KUT-GARD KEVLAR GLOVES,
  • Kevlar® provides excellent cut protection, heat resistance and is inherently flame resistant
  • Seamless knit construction protects hands without sacrificing comfort or dexterity
  • Knit Wrist helps prevent dirt and debris from entering the glove
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.09/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    45.72 cm
  • Men'S Size
    L
  • Size
    L

Details

  • Additional Details
    Heavy Weight. Used in the automotive industry, light heat applications, glass operations and metal stamping.
  • ANSI Contact Heat
    284 °F
  • Ansi Isea Cut Resistance Level
    Level 3
  • Applications
    Automotive Applications, Glass Operations, Light Heat Applications, Metal Stamping
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Outer Shell Coverage
    Uncoated
  • Coating Outer Shell Material
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Yellow
  • Construction Description
    Seamless Knit
  • Country of Origin
    United States
  • Cuff Material
    Kevlar
  • Cuff Type
    Knitwrist
  • Description
    Heavy Weight. Used in the automotive industry, light heat applications, glass operations and metal stamping.
  • Description Keyword
    Cut Resistant Gloves
  • Duty Type
    Heavy Duty
  • En 388 Cut Resistance Level
    4
  • Features
    Kevlar® provides excellent cut protection, heat resistance and is inherently flame resistant
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Smooth
  • Grip Type
    Smooth
  • Group & Class
    A3
  • Hand
    Reversible
  • Hand Type
    Ambidextrous
  • Knit Gauge
    7
  • Latex Free
    Yes
  • Liner Material
    Kevlar
  • Liner/Shell Material
    Kevlar
  • Manufacturer Catalog Number
    07-K350/L
  • Manufacturer Upc Number
    616314003202
  • Material
    Kevlar
  • Material Type
    Kevlar
  • Other Standards Met
    ASTM F1060-18, ASTM F2992-15
  • Product Line
    Kut Gard
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Quantity
    72
  • Series
    Kut Gard
  • Spec Sheet
  • Standards Met
    ASTM F 1790-04
  • Toxicity Type
    Latex Free
  • Type
    Cut Resistant
  • UPC_NO
    616314003202
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)