Overview
Mfr description
07-K390/XL KUT-GARD KEVLAR ARMOR GLOVES
Specifications
- Glove SizeX-Large
- Ansi Isea Cut Resistance LevelA5
- Coating Outer Shell MaterialUncoated
- Coating Outer Shell CoverageUncoated
- Hand TypeAmbidextrous
- ColorBlack / Yellow
- Cuff TypeKnitwrist
- Knit Gauge7 ga
- Liner/Shell MaterialKevlar/Polyester/Stainless Steel
- Length11.00 in
- En 388 Cut Resistance Level5
- Standards MetASTM F 1790-04
- Description KeywordUncoated
- TypeCut Resistant
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data