Motion
08-K200PD/XL
Seamless Knit Kevlar® Glove with PVC Dot Grip - Light Weight
MI ITEM #03493424
MFR #08-K200PD/XL
List Price$9.45/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Kevlar® Glove with PVC Dot Grip - Light Weight
MI ITEM #03493424
MFR #08-K200PD/XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.45/pr for your price

Overview

Mfr description
08-K200PD/XL KUT-GARD KEVLAR GLOVES
  • Dupont Kevlar® fiber construction provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
  • Seamless knit construction protects hands without sacrificing comfort or dexterity
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • PVC dots provide enhanced grip and extra cut and abrasion resistance
  • Color coded hems for easy size identification
  • Custom styles and modifications available

Specifications

  • Glove Size
    X-Large
  • Ansi Isea Cut Resistance Level
    A2
  • Coating Outer Shell Material
    PVC
  • Coating Outer Shell Coverage
    Dotted Palm & Fingers
  • Hand Type
    Pair
  • Coating
    PVC
  • Coating Coverage
    One Side
  • Color
    Yellow
  • Cuff Type
    Knitwrist
  • Knit Gauge
    13
  • Liner/Shell Material
    Kevlar
  • Length
    30.48 cm
  • En 388 Cut Resistance Level
    3
  • Description
    Light Weight, used in glass handling, canning and bottling, sheet metal handling, recycling and automotive applications.
  • Standards Met
    ASTM F 1790-04
  • UPC_NO
    616314014970
  • Manufacturer Upc Number
    616314014970
  • Description Keyword
    Cut Resistant Gloves
  • Size
    XL
  • Type
    Cut Resistant
  • Construction Description
    Seamless Knit
  • Grip Pattern
    Dot
  • Grip Type
    Dot
  • Liner Material
    Kevlar
  • Spec Sheet
  • Features
    Dupont Kevlar® fiber construction provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
  • Additional Details
    Light Weight, used in glass handling, canning and bottling, sheet metal handling, recycling and automotive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought