Motion
08-K200PDD/L
Kut-Gard® Glove made with Kevlar Brand Fiber - Size L or Size 9, ANSI Cut Level Level 2, Cut Resistant Gloves
MI ITEM #03493425
MFR #08-K200PDD/L
Price$9.72/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kut-Gard® Glove made with Kevlar Brand Fiber - Size L or Size 9, ANSI Cut Level Level 2, Cut Resistant Gloves
MI ITEM #03493425
MFR #08-K200PDD/L

Mfr description
08-K200PDD/L KUT-GARD KEVLAR GLOVES
  • Dupont Kevlar® fiber construction provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
  • Seamless knit construction protects hands without sacrificing comfort or dexterity
  • Knit Wrist helps prevent dirt and debris from entering the glove
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.72/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    30.48 cm
  • Men'S Size
    L
  • Size
    L

Details

  • Additional Details
    Light Weight, used in glass handling, canning and bottling, sheet metal handling, recycling and automotive applications.
  • Ansi Isea Cut Resistance Level
    Level 2
  • Applications
    Automotive applications, Canning and bottling, Cut Resistance with Light Heat Protection, Glass Handling, Recycling, Glass Operations, Sheet Metal Handling
  • Cancer Chemical
    Yes
  • Coating
    PVC
  • Coating Coverage
    Double-Sided
  • Coating Material
    PVC
  • Coating Outer Shell Coverage
    Dotted Both Sides
  • Coating Outer Shell Material
    PVC
  • Color
    Yellow
  • Construction Description
    Seamless Knit
  • Country of Origin
    United States
  • Cuff Type
    Knitwrist
  • Description
    Light Weight, used in glass handling, canning and bottling, sheet metal handling, recycling and automotive applications.
  • Description Keyword
    Cut Resistant Gloves
  • En 388 Cut Resistance Level
    3
  • Features
    Dupont Kevlar® fiber construction provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Dot
  • Grip Type
    Dot
  • Group & Class
    A2
  • Hand
    Ambidextrous
  • Hand Type
    Pair
  • Knit Gauge
    13
  • Liner Material
    Kevlar
  • Liner/Shell Material
    Kevlar
  • Manufacturer Catalog Number
    08-K200PDD/L
  • Manufacturer Upc Number
    616314015007
  • Material
    Kevlar
  • Material Type
    Kevlar
  • Product Line
    Kut Gard
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Quantity
    72
  • Series
    Kut Gard
  • Spec Sheet
  • Standards Met
    ASTM F 1790-05
  • Type
    Cut Resistant
  • UPC_NO
    616314015007

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)