Motion
08-K385/L
Cut Resistant Glove - Size L or Size 9
Mi Item #03493456
MFR #08-K385/L
Price$45.38/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - Size L or Size 9
Mi Item #03493456
MFR #08-K385/L

Mfr description
08-K385/L KUT-GARD ARASTEEL GLOVES
  • Dupont Kevlar® fiber construction provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
  • Seamless construction offers increased comfort and breathability
  • Double-sided PVC dots provide enhanced grip and extra cut and abrasion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.38/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Additional Details
    These gloves raise the standards for high performance gloves offering a dynamic increase in overall performance and value compared to traditional para-aramid gloves. Used for sheet metal fabrication, glass handling, canning, recycling, assembly, plastic molding, metal fabrication, pulp and paper processing and metal stamping.
  • Coating
    PVC
  • Coating Coverage
    Double-Sided
  • Color
    Green
  • Cuff Type
    Knit Wrist
  • Description
    DuPont™ Kevlar® Blended Slabbers Glove with Extended Cuff and Double-Sided PVC Dot Grip
  • Features
    Dupont Kevlar® fiber construction provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
  • Grip Pattern
    Dot
  • Manufacturer Catalog Number
    08-K385/L
  • Manufacturer Upc Number
    616314056116
  • Product Types
    Safety Gloves
  • UPC_NO
    616314056116
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)