Motion
09-K1300/XL
G-Tek® Glove made with Kevlar Brand Fiber - Size XL or Size 10, ANSI Cut Level Level 4, Cut Resistant Gloves
Mi Item #03493459
MFR #09-K1300/XL
Price$21.29/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
G-Tek® Glove made with Kevlar Brand Fiber - Size XL or Size 10, ANSI Cut Level Level 4, Cut Resistant Gloves
Mi Item #03493459
MFR #09-K1300/XL

Mfr description
09-K1300/XL POWERGRAB FROM TOWA
  • Seamless knit construction protects hands without sacrificing comfort or dexterity
  • Kevlar® fiber shell provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
  • Latex "Crinkle" coated palm and fingertips provides superior grip in wet/dry conditions and offers abrasion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.29/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length
    65 cm
  • Men'S Size
    XL
  • Size
    XL

Details

  • Additional Details
    Premium Grade. Ideal for material handling, glass handling operations, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling.
  • ANSI Contact Heat
    320 °C
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Ansi Isea Cut Resistance Level
    Level 4
  • Ansi Isea Puncture Resistance Level
    Level 5
  • Ansi Isea Tear Resistance Level
    Level 4
  • Applications
    Demolition, Fishing industries, General maintenance, Glass Handling operations, Masonry and Tile, Material Handling, Recycling, Sanitation, Steel Rod and Metal Fastening and Assembly, Waste Handling, Woodworking
  • Coated Area
    Palm and Fingertips
  • Coating
    Latex
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Latex
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Latex
  • Coating Style
    Crinkle Latex
  • Color
    Yellow
  • Construction Description
    Coated Seamless Knit
  • Country of Origin
    China
  • Cuff Material
    Kevlar Knit
  • Cuff Type
    Knitwrist
  • Description
    Premium Grade. Ideal for material handling, glass handling operations, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling.
  • Description Keyword
    Cut Resistant Gloves
  • En 388 Abrasion Resistance Level
    3
  • En 388 Cut Resistance Level
    5
  • En 388 Puncture Resistance Level
    4
  • En 388 Tear Resistance Level
    4
  • En Iso Cut Resistance
    D
  • EN388
    3544
  • Features
    Seamless knit construction protects hands without sacrificing comfort or dexterity
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Crinkle
  • Grip Type
    Crinkle
  • Group & Class
    A4
  • Hand
    Both Hands
  • Hand Type
    Pair
  • Knit Gauge
    7
  • Latex Free
    No
  • Liner Material
    Kevlar
  • Liner/Shell Material
    Kevlar
  • Lining Material
    Kevlar
  • Manufacturer Catalog Number
    09-K1300/XL
  • Manufacturer Upc Number
    616314003097
  • Material
    Kevlar
  • Material Type
    Kevlar
  • Other Standards Met
    ASTM D3389-10, ASTM F1060-18, ASTM F1342, ASTM F2992-15, EN 388
  • Product Line
    G-Tek KEV
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Quantity
    72
  • Series
    G-Tek KEV
  • Spec Sheet
  • Standards Met
    ASTM F 1790-05
  • Thumb Type
    Reinforced Thumb Crotch
  • Type
    Cut Resistant
  • UPC_NO
    616314003097
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)