Motion
09-K1400/S
Seamless Knit Kevlar® Glove with Nitrile Coated Smooth Grip on Palm & Fingers - Medium Weight
MI ITEM #03493468
MFR #09-K1400/S
List Price$12.80/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Kevlar® Glove with Nitrile Coated Smooth Grip on Palm & Fingers - Medium Weight
MI ITEM #03493468
MFR #09-K1400/S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.80/pr for your price

Overview

Mfr description
09-K1400/S KEVLAR COATED PALM & FINGERS
  • Seamless knit construction provides comfort without sacrificing dexterity
  • Kevlar® fiber shell provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
  • Nitrile smooth/flat coatings are highly impermeable to liquids, proving a very tacky dry grip for specific applications that require secure holding power
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Launderable for extended life and to reduce replacement costs

Specifications

  • Glove Size
    Small
  • Ansi Isea Cut Resistance Level
    A2
  • Coating Outer Shell Material
    Nitrile
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Hand Type
    Pair
  • Coating
    Nitrile
  • Color
    Yellow
  • Cuff Type
    Knitwrist
  • Knit Gauge
    10
  • Liner/Shell Material
    Kevlar
  • Length
    45 cm
  • En 388 Abrasion Resistance Level
    2
  • En 388 Cut Resistance Level
    3
  • En 388 Tear Resistance Level
    4
  • En 388 Puncture Resistance Level
    2
  • Description
    Ideal for material handling, glass handling operations, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling.
  • Standards Met
    ASTM F 1790-05, CE
  • Manufacturer Upc Number
    616314011962
  • Description Keyword
    Cut Resistant Gloves
  • EN388
    2342
  • Size
    S
  • Type
    Cut & Puncture Resistant
  • Construction Description
    Coated Seamless Knit
  • Grip Type
    Smooth
  • Liner Material
    Kevlar
  • Spec Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought