Motion
09-K300LP/XL
Kut-Gard® Leather Glove with Cut Lining - Size XL or Size 10, ANSI Cut Level Level 4, Cut Resistant Gloves
Mi Item #03493478
MFR #09-K300LP/XL
Price$39.06/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kut-Gard® Leather Glove with Cut Lining - Size XL or Size 10, ANSI Cut Level Level 4, Cut Resistant Gloves
Mi Item #03493478
MFR #09-K300LP/XL

Mfr description
09-K300LP/XL KEVLAR WITH LEATHER PALM
  • Kevlar® fiber shell provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
  • Cowhide leather palm provides comfort, durability, excellent abrasion resistance, and breathability
  • Knit Wrist helps prevent dirt and debris from entering the glove
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.06/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length
    50 cm
  • Men'S Size
    XL
  • Size
    XL

Details

  • Additional Details
    Medium Weight. Used for material handling, glass handling operations, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling.
  • Ansi Isea Cut Resistance Level
    Level 4
  • Applications
    IC Handling, automotive painting, avionics, cellular device fabrication, communications systems, disk drives, electronics industries, electrostatic painting, military, printed circuit boards, robotics fabrication, sensors, wafer fabrication
  • Coating
    Polyurethane
  • Coating Material
    Polyurethane
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Leather
  • Color
    Yellow
  • Construction Description
    Leather Palm Seamless Knit
  • Country of Origin
    Japan
  • Cuff Type
    Knitwrist
  • Description
    Medium Weight. Used for material handling, glass handling operations, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling.
  • Description Keyword
    Cut Resistant Gloves
  • En 388 Cut Resistance Level
    4
  • EN388
    4443
  • Features
    Kevlar® fiber shell provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
  • Finger Coverage
    Full Finger
  • Hand Type
    Pair
  • Knit Gauge
    7
  • Liner Material
    Kevlar
  • Liner/Shell Material
    Kevlar
  • Lining Material
    Cotton
  • Manufacturer Catalog Number
    300
  • Manufacturer Upc Number
    616314003585
  • Material
    Polyurethane
  • Material Type
    Cotton
  • Product Line
    PolyTuff ESD
  • Product Types
    Coated Gloves
  • Quantity
    50
  • Series
    PolyTuff ESD
  • Spec Sheet
  • Standards Met
    ASTM F 1790-04, ASTM F 1790-05
  • Type
    Cut & Puncture Resistant
  • UPC_NO
    616314003585
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)