Motion
09-K3700/L
Kut-Gard® Leather Glove with Cut Lining - Size L or Size 9, ANSI Cut Level Level 2, Cut Resistant Gloves
Mi Item #03493483
MFR #09-K3700/L
Price$35.35/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kut-Gard® Leather Glove with Cut Lining - Size L or Size 9, ANSI Cut Level Level 2, Cut Resistant Gloves
Mi Item #03493483
MFR #09-K3700/L

Mfr description
09-K3700/L KEVLAR LINED TOP GRAIN
  • Top Grain Goatskin leather palm is soft, abrasion-resistant and is highly recommended for applications requiring tactile sensitivity
  • Top Grain leather is smooth, provides durability and dexterity
  • Kevlar® fiber liner provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.35/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    42 cm
  • Material Weight
    13 ga
  • Men'S Size
    L
  • Size
    L in-oz

Details

  • Additional Details
    Used for material handling, glass handling operations, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling.
  • Ansi Isea Cut Resistance Level
    Level 2
  • Applications
    Chemical, Cleaning, Emergency Services, Hazardous Material Transport, Maintenance, Oil Handling, Paint Spraying, Petrochemical Industry, Pharmaceuticals, Remediation, Waste Management
  • Blood Born Pathogen Barrier
    Yes
  • Coating Material
    Uncoated
  • Coating Outer Shell Coverage
    Uncoated
  • Color
    Brown
  • Country of Origin
    China
  • Cuff Type
    Slip-On
  • Description
    Used for material handling, glass handling operations, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling.
  • Description Keyword
    Cut Resistant Gloves
  • En 388 Abrasion Resistance Level
    2
  • En 388 Cut Resistance Level
    2
  • En 388 Puncture Resistance Level
    1
  • En 388 Tear Resistance Level
    4
  • EN388
    2241
  • Features
    Top Grain Goatskin leather palm is soft, abrasion-resistant and is highly recommended for applications requiring tactile sensitivity
  • Hand Type
    Pair
  • Knit Gauge
    13
  • Latex Free
    Yes
  • Liner Material
    Kevlar
  • Liner/Shell Material
    Kevlar
  • Manufacturer Catalog Number
    3700/L
  • Manufacturer Upc Number
    616314009983
  • Material
    PolySafe
  • Material Type
    PolySafe
  • Other Standards Met
    ASTM F 1790-04
  • Package Quantity
    12
  • Product Line
    Kut-Gard
  • Product Types
    Coverall
  • Quantity
    25
  • Series
    UB
  • Spec Sheet
  • Standards Met
    ASTM F1670, ASTM F1671, NFPA 99
  • Toxicity Type
    Latex Free
  • Type
    Cut Resistant
  • UPC_NO
    616314009983

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)