Motion
09-K3700/XL
Kevlar(R) Lined Top Grain Drivers, PK12
Mi Item #03493485
MFR #09-K3700/XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kevlar(R) Lined Top Grain Drivers, PK12
Mi Item #03493485
MFR #09-K3700/XL

Mfr description
09-K3700/XL KEVLAR LINED TOP GRAIN
  • Top Grain Goatskin leather palm is soft, abrasion-resistant and is highly recommended for applications requiring tactile sensitivity
  • Top Grain leather is smooth, provides durability and dexterity
  • Kevlar® fiber liner provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XL
  • Material Weight
    13 ga

Details

  • Additional Details
    Used for material handling, glass handling operations, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling.
  • Ansi Isea Cut Resistance Level
    A2
  • Coating Material
    Uncoated
  • Coating Outer Shell Coverage
    Uncoated
  • Color
    Tan
  • Cuff Type
    Slip-on
  • Description
    Top Grain Goatskin Leather Drivers Glove with Kevlar® Lining - Straight Thumb
  • Description Keyword
    Cut Resistant Gloves
  • En 388 Abrasion Resistance Level
    2
  • En 388 Cut Resistance Level
    2
  • En 388 Puncture Resistance Level
    1
  • En 388 Tear Resistance Level
    4
  • EN388
    2241
  • Features
    Top Grain Goatskin leather palm is soft, abrasion-resistant and is highly recommended for applications requiring tactile sensitivity
  • Hand Type
    Pair
  • Knit Gauge
    13
  • Liner Material
    Kevlar
  • Manufacturer Upc Number
    616314010002
  • Other Standards Met
    ASTM F 1790-04
  • Package Quantity
    12
  • Product Line
    Kut-Gard
  • Spec Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)