Specifications
Dimensions
- Glove SizeXXL or Size 11
- Material Weight13 ga
- Men'S Size2XL
- Size2
Details
- Additional DetailsUsed for material handling, glass handling operations, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling.
- Ansi Isea Cut Resistance LevelLevel 2
- ApplicationsChemical, Cleaning, Emergency Services, Hazardous Material Transport, Maintenance, Oil Handling, Paint Spraying, Petrochemical Industry, Pharmaceuticals, Remediation, Waste Management
- Blood Born Pathogen BarrierYes
- Coating MaterialUncoated
- Coating Outer Shell CoverageUncoated
- ColorTan
- Country of OriginChina
- Cuff TypeSlip-on
- DescriptionTop Grain Goatskin Leather Drivers Glove with Kevlar® Lining - Straight Thumb
- Description KeywordCut Resistant Gloves
- En 388 Abrasion Resistance Level2
- En 388 Cut Resistance Level2
- En 388 Puncture Resistance Level1
- En 388 Tear Resistance Level4
- EN3882241
- FeaturesTop Grain Goatskin leather palm is soft, abrasion-resistant and is highly recommended for applications requiring tactile sensitivity
- Hand TypePair
- Knit Gauge13
- Latex FreeYes
- Liner MaterialKevlar
- Liner/Shell MaterialPolySafe
- Manufacturer Catalog Number3700/XXL
- Manufacturer Upc Number616314010019
- MaterialPolySafe
- Material TypePolySafe
- Other Standards MetASTM F 1790-04
- Package Quantity12
- Product LineKut-Gard
- Product TypesCoverall
- Protection TypeBarrier protection against chemicals, dry particulates, light sprays and liquid splash
- Quantity25
- SeriesUB
- Spec Sheet
- Standards MetASTM F1670, ASTM F1671, NFPA 99
- Toxicity TypeLatex Free
- TypeCoverall
- UPC_NO616314010019
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)