Motion
100-2824/L
CleanTeam® Ce Single Use Glove - L Size, Vinyl, Fingertip Textured Surface, Powder-Free, 5.0 mil Thick, Clear Color
Mi Item #03493495
MFR #100-2824/L
Price$41.60/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CleanTeam® Ce Single Use Glove - L Size, Vinyl, Fingertip Textured Surface, Powder-Free, 5.0 mil Thick, Clear Color
Mi Item #03493495
MFR #100-2824/L

Mfr description
100-2824/L VINYL GLOVES, 9 1/2" LENGTH
  • Exceed standards required for use in class 10 and other controlled environments
  • Ambidextrous for quick and easy donning
  • Powder-Free for clean comfort and superior tactile sensitivity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.60/bg

Specifications

Dimensions

  • Finger Thickness
    3.9 mil
  • Glove Size
    L
  • Length  
    50.8 cm
  • Palm Thickness - Imperial
    3.9 mil
  • Thickness
    5.0 mil

Details

  • Application
    Wafer Manufacturing, Electronics Assembly, Fiberoptics, Pharmaceutical Manufacturing (Non-Sterile), Medical Device Manufacturing, Biotechnology
  • Branding
    CleanTeam
  • Color
    Clear
  • Cuff Type
    Beaded
  • Description
    Used for electronics assembly, wafer manufacturing, pharmaceutical manufacturing, medical device manufacturing and general cleanroom applications.
  • Description Keyword
    CE Gloves
  • Grip Pattern
    Smooth
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    100-2824/L
  • Manufacturer Upc Number
    616314002205
  • Material
    Vinyl
  • Package Quantity
    1000
  • Powder Style
    Powder-Free
  • Product Line
    "CleanTeam®"
  • Product Types
    Glove
  • Standards Met
    Class 10
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Fingertip Textured
  • UPC_NO
    616314002205
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)