Overview
Mfr description
100-2824/S VINYL GLOVES, 9 1/2" LENGTH
- Exceed standards required for use in class 10 and other controlled environments
- Ambidextrous for quick and easy donning
- Powder-Free for clean comfort and superior tactile sensitivity
- Beaded cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
- Electrostatic Dissipative (ESD) for improved performance in electronics assembly
Specifications
- Glove SizeS
- MaterialVinyl
- Powder StylePowder-Free
- Product Line"CleanTeam®"
- Thickness5.0 mil
- ColorClear
- Length
- ApplicationWafer Manufacturing, Electronics Assembly, Fiberoptics, Pharmaceutical Manufacturing (Non-Sterile), Medical Device Manufacturing, Biotechnology
- Latex FreeYes
- Sterile GlovesNon-Sterile
- Cuff TypeBeaded
- Grip PatternSmooth
- Standards MetISO 9001 2000
- Package Quantity1000
- Manufacturer Upc Number616314002182
- UPC_NO616314002182
- DescriptionUsed for electronics assembly, wafer manufacturing, pharmaceutical manufacturing, medical device manufacturing and general cleanroom applications.
- Description KeywordCE Gloves
- BrandingCleanTeam
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data