Motion
100-2824/XL
Single Use Class 10 Cleanroom Vinyl Glove with Finger Textured Grip - 9.5"
MI ITEM #03493498
MFR #100-2824/XL
List Price$42.03/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Use Class 10 Cleanroom Vinyl Glove with Finger Textured Grip - 9.5"
MI ITEM #03493498
MFR #100-2824/XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$42.03/bg for your price

Overview

Mfr description
100-2824/XL VINYL GLOVES, 9 1/2" LENGTH
  • Exceed standards required for use in class 10 and other controlled environments
  • Ambidextrous for quick and easy donning
  • Powder-Free for clean comfort and superior tactile sensitivity
  • Beaded cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
  • Electrostatic Dissipative (ESD) for improved performance in electronics assembly

Specifications

  • Glove Size
    X-Large
  • Material
    Vinyl
  • Powder Style
    Powder-Free
  • Product Line
    "CleanTeam®"
  • Thickness
    5.0 mil
  • Color
    Clear
  • Length
  • Application
    Clean Room
  • Latex Free
    Yes
  • Sterile Gloves
    Non-Sterile
  • Cuff Type
    Beaded
  • Grip Pattern
    Smooth
  • Manufacturer Upc Number
    616314002212
  • UPC_NO
    616314002212
  • Description
    Used for electronics assembly, wafer manufacturing, pharmaceutical manufacturing, medical device manufacturing and general cleanroom applications.
  • Description Keyword
    CE Gloves
  • Branding
    CleanTeam

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text