Motion
100-2830/M
Single Use Class 10 Cleanroom Vinyl Glove with Finger Textured Grip - 12"
MI ITEM #03493500
MFR #100-2830/M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Use Class 10 Cleanroom Vinyl Glove with Finger Textured Grip - 12"
MI ITEM #03493500
MFR #100-2830/M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
100-2830/M VINYL GLOVES, 12" LENGTH
  • Exceed standards required for use in class 10 and other controlled environments
  • Ambidextrous for quick and easy donning
  • Powder-Free for clean comfort and superior tactile sensitivity
  • Beaded cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
  • Electrostatic Dissipative (ESD) for improved performance in electronics assembly

Specifications

  • Glove Size
    M
  • Material
    Vinyl
  • Powder Style
    Powder Free
  • Product Line
    CleanTeam
  • Thickness
    5.0 mil
  • Color
    Clear
  • Application
    Used for electronics assembly, wafer manufacturing, pharmaceutical manufacturing, medical device manufacturing and general cleanroom applications.
  • Sterile Gloves
    Non-Sterile
  • Cuff Type
    Rolled
  • Grip Pattern
    Smooth
  • Manufacturer Upc Number
    616314002236
  • UPC_NO
    616314002236
  • Description
    Single Use Class 100 Cleanroom Vinyl Glove with Finger Textured Grip - 12"
  • Description Keyword
    CE Gloves
  • Branding
    CleanTeam

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text