Motion
100-322400/S
CleanTeam® Ce Single Use Glove - S Size, Latex, Textured Surface, Powdered, 5.0 mil Thick, Natural Color
Mi Item #03493505
MFR #100-322400/S
Price$55.04/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CleanTeam® Ce Single Use Glove - S Size, Latex, Textured Surface, Powdered, 5.0 mil Thick, Natural Color
Mi Item #03493505
MFR #100-322400/S

Mfr description
100-322400/S LATEX, FINGER TEXTURED
  • Exceed standards required for use in class 100 and other controlled environments
  • Fully textured provides a good grip in wet or dry environments
  • Ambidextrous for quick and easy donning
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.04/bg

Specifications

Dimensions

  • Glove Size
    S
  • Length  
    31.5 cm
  • Thickness
    5.0 mil

Details

  • Additional Details
    Single Use Class 100 Cleanroom Latex Glove with Fully Textured Grip - 9.5"
  • Application
    Clean Room
  • Branding
    CleanTeam
  • Color
    Natural
  • Cuff Type
    Beaded
  • Description
    Used in biotechnology and medical device manufacturing.
  • Description Keyword
    CE Gloves
  • Grade
    Industrial
  • Grip Pattern
    Textured
  • Hand Type
    Ambidextrous
  • Latex Free
    No
  • Manufacturer Catalog Number
    100-322400
  • Manufacturer Upc Number
    616314016486
  • Material
    Latex
  • Powder Style
    Powdered
  • Product Line
    "CleanTeam®"
  • Product Types
    Glove
  • Standards Met
    ASTM D 6124-01, ASTM D5712-05
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Textured
  • UPC_NO
    616314016486
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)