Motion
100-323010/L
Single Use Class 10 Cleanroom Latex Glove with Fully Textured Grip - 12"
MI ITEM #03493511
MFR #100-323010/L
List Price$92.87/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Use Class 10 Cleanroom Latex Glove with Fully Textured Grip - 12"
MI ITEM #03493511
MFR #100-323010/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$92.87/bg for your price

Overview

Mfr description
100-323010/L LATEX, FINGER TEXTURED
  • Exceed standards required for use in class 10 and other controlled environments
  • Fully textured provides a good grip in wet or dry environments
  • Ambidextrous for quick and easy donning
  • Powder-Free for clean comfort and superior tactile sensitivity
  • Beaded cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
  • Chlorinated to harden and cleanse the surface of the glove
  • 100% Silicone free

Specifications

  • Glove Size
    Large
  • Material
    Latex
  • Surface Finish
    Textured
  • Powder Style
    Powder-Free
  • Product Line
    "CleanTeam®"
  • Thickness
    5.0 mil
  • Color
    Natural
  • Length
  • Application
    Clean Room
  • Sterile Gloves
    Non-Sterile
  • Cuff Type
    Rolled
  • Grip Pattern
    Textured
  • Manufacturer Upc Number
    616314016400
  • UPC_NO
    616314016400
  • Additional Details
    Single Use Class 10 Cleanroom Latex Glove with Fully Textured Grip - 12"
  • Description
    Used in biotechnology and medical device manufacturing.
  • Description Keyword
    CE Gloves
  • Branding
    CleanTeam

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought