Motion
100-332400/L
CleanTeam® Disposable Gloves - Large Size, Nitrile, Textured Surface, Powder Free, 5.0 mil Thick, White Color
MI ITEM #03493515
MFR #100-332400/L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CleanTeam® Disposable Gloves - Large Size, Nitrile, Textured Surface, Powder Free, 5.0 mil Thick, White Color
MI ITEM #03493515
MFR #100-332400/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
100-332400/L NITRILE, TEXTURED FINGERS
  • Exceed standards required for use in class 100 and other controlled environments
  • Finger textured provides a good grip in wet or dry environments
  • Ambidextrous for quick and easy donning
  • Powder-Free for clean comfort and superior tactile sensitivity
  • Beaded cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
  • Chlorinated to harden and cleanse the surface of the glove
  • Electrostatic Dissipative (ESD) for improved performance in electronics assembly
  • 100% Silicone free

Specifications

  • Glove Size
    Large
  • Material
    Nitrile
  • Surface Finish
    Textured
  • Powder Style
    Powder Free
  • Product Line
    CleanTeam
  • Thickness
    5.0 mil
  • Color
    White
  • Application
    Used in biotechnology, medical device manufacturing, and computer assembly.
  • Latex Free
    Yes
  • Sterile Gloves
    Non-Sterile
  • Cuff Type
    Rolled
  • Grip Pattern
    Textured
  • Food Grade
    No
  • Manufacturer Upc Number
    616314016738
  • UPC_NO
    616314016738
  • Description
    Single Use Class 100 Cleanroom Nitrile Glove with Finger Textured Grip - 9.5"
  • Description Keyword
    CE Gloves
  • Branding
    CleanTeam

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought