Motion
100-332400/M
Single Use Class 100 Cleanroom Nitrile Glove with Finger Textured Grip - 9.5"
MI ITEM #03493516
MFR #100-332400/M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Use Class 100 Cleanroom Nitrile Glove with Finger Textured Grip - 9.5"
MI ITEM #03493516
MFR #100-332400/M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
100-332400/M NITRILE, TEXTURED FINGERS
  • Exceed standards required for use in class 100 and other controlled environments
  • Finger textured provides a good grip in wet or dry environments
  • Ambidextrous for quick and easy donning
  • Powder-Free for clean comfort and superior tactile sensitivity
  • Beaded cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
  • Chlorinated to harden and cleanse the surface of the glove
  • Electrostatic Dissipative (ESD) for improved performance in electronics assembly
  • 100% Silicone free

Specifications

  • Glove Size
    Medium
  • Material
    Nitrile
  • Surface Finish
    Textured
  • Powder Style
    Powder-Free
  • Product Line
    "CleanTeam®"
  • Thickness
    5.0 mil
  • Color
    White
  • Length
  • Application
    Clean Room
  • Latex Free
    Yes
  • Sterile Gloves
    Non-Sterile
  • Manufacturer Upc Number
    616314016721
  • UPC_NO
    616314016721
  • Description
    Used in biotechnology, medical device manufacturing, and computer assembly.
  • Description Keyword
    CE Gloves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text