Motion
100-332400/S
Single Use Class 100 Cleanroom Nitrile Glove with Finger Textured Grip - 9.5"
MI ITEM #03493517
MFR #100-332400/S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Use Class 100 Cleanroom Nitrile Glove with Finger Textured Grip - 9.5"
MI ITEM #03493517
MFR #100-332400/S

Mfr description
100-332400/S NITRILE, TEXTURED FINGERS
  • Exceed standards required for use in class 100 and other controlled environments
  • Finger textured provides a good grip in wet or dry environments
  • Ambidextrous for quick and easy donning
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Small
  • Length  
    31.5 cm
  • Thickness
    5.0 mil

Details

  • Application
    Clean Room
  • Color
    White
  • Description
    Used in biotechnology, medical device manufacturing, and computer assembly.
  • Description Keyword
    CE Gloves
  • Latex Free
    Yes
  • Manufacturer Upc Number
    616314016714
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Line
    "CleanTeam®"
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Textured
  • UPC_NO
    616314016714

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)