Motion
100-333000/S
Single Use Class 100 Cleanroom Nitrile Glove with Finger Textured Grip - 12"
MI ITEM #03493521
MFR #100-333000/S
List Price$36.36/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Use Class 100 Cleanroom Nitrile Glove with Finger Textured Grip - 12"
MI ITEM #03493521
MFR #100-333000/S

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$36.36/bg for your price

Overview

Mfr description
100-333000/S NITRILE, TEXTURED FINGERS
  • Exceed standards required for use in class 100 and other controlled environments
  • Finger textured provides a good grip in wet or dry environments
  • Ambidextrous for quick and easy donning
  • Powder-Free for clean comfort and superior tactile sensitivity
  • Beaded cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
  • Chlorinated to harden and cleanse the surface of the glove
  • Electrostatic Dissipative (ESD) for improved performance in electronics assembly
  • 100% Silicone free

Specifications

  • Glove Size
    Small
  • Material
    Nitrile
  • Surface Finish
    Textured
  • Powder Style
    Powder-Free
  • Product Line
    "CleanTeam®"
  • Thickness
    5.0 mil
  • Color
    White
  • Length
  • Application
    Clean Room
  • Latex Free
    Yes
  • Sterile Gloves
    Non-Sterile
  • Cuff Type
    Rolled
  • Grip Pattern
    Textured
  • Manufacturer Upc Number
    616314016660
  • UPC_NO
    616314016660
  • Description
    Used in biotechnology, medical device manufacturing, and computer assembly.
  • Description Keyword
    CE Gloves
  • Branding
    CleanTeam

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought