Motion
100-333000/XL
Single Use Class 100 Cleanroom Nitrile Glove with Finger Textured Grip - 12"
Mi Item #03493522
MFR #100-333000/XL
Price$112.35/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Use Class 100 Cleanroom Nitrile Glove with Finger Textured Grip - 12"
Mi Item #03493522
MFR #100-333000/XL

Mfr description
100-333000/XL NITRILE, TEXTURED FINGERS
  • Exceed standards required for use in class 100 and other controlled environments
  • Finger textured provides a good grip in wet or dry environments
  • Ambidextrous for quick and easy donning
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$112.35/bg

Specifications

Dimensions

  • Glove Size
    X-Large
  • Length  
    31.5 cm
  • Thickness
    5.0 mil

Details

  • Application
    Clean Room
  • Color
    White
  • Description
    Used in biotechnology, medical device manufacturing, and computer assembly.
  • Description Keyword
    CE Gloves
  • Latex Free
    Yes
  • Manufacturer Upc Number
    616314016691
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Line
    "CleanTeam®"
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Textured
  • UPC_NO
    616314016691
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)