Motion
100-333010/M
CleanTeam® Ce Single Use Glove - M Size, Nitrile, Textured Surface, Powder-Free, 5.0 mil Thick, White Color
Mi Item #03493524
MFR #100-333010/M
Price$92.60/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CleanTeam® Ce Single Use Glove - M Size, Nitrile, Textured Surface, Powder-Free, 5.0 mil Thick, White Color
Mi Item #03493524
MFR #100-333010/M

Mfr description
100-333010/M NITRILE, TEXTURED FINGER
  • Exceed standards required for use in class 10 and other controlled environments
  • Finger textured provides a good grip in wet or dry environments
  • Ambidextrous for quick and easy donning
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$92.60/bg

Specifications

Dimensions

  • Finger Thickness
    5 mil
  • Glove Size
    M
  • Length  
    31.5 cm
  • Palm Thickness - Imperial
    5 mil
  • Thickness
    5.0 mil

Details

  • Application
    Clean Room
  • Branding
    CleanTeam
  • Color
    White
  • Cuff Type
    Rolled
  • Description
    Used in biotechnology, medical device manufacturing, and computer assembly.
  • Description Keyword
    CE Gloves
  • FDA Approved
    No
  • Fda Approved For Food Contact
    No
  • Food Grade
    No
  • Grade
    Industrial
  • Grip Pattern
    Textured
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    100-333010/M
  • Manufacturer Upc Number
    616314016622
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Line
    "CleanTeam®"
  • Product Types
    Glove
  • Standards Met
    ISO 4 (Class 10)
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Textured
  • UPC_NO
    616314016622
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)