Motion
100-93-264538W
30-Layer Contamination Control Mat - 26" x 45"
MI ITEM #03493581
MFR #100-93-264538W
List Price$37.02/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
30-Layer Contamination Control Mat - 26" x 45"
MI ITEM #03493581
MFR #100-93-264538W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.02/pk for your price

Overview

Mfr description
100-93-264538W CONTROL MAT,WHITE
  • Superior quality
  • Numbered tabs
  • Adhesive coating
  • Multi-layered construction. (0.050 mm per layer)

Specifications

  • Type
    Tacky-Sheets Mat
  • Length
    67 cm
  • Width
    115.3 cm
  • Layers Per Mat
    30
  • Material
    Polyethylene
  • Thickness
    0.05 mm
  • Color
    White
  • Manufacturer Upc Number
    616314025945
  • UPC_NO
    616314025945
  • Additional Details
    Specially designed adhesive coated mats reduce foot borne dust and particulates from entering cleanrooms and controlled environments.
  • Description
    Specially designed adhesive coated mats reduce foot borne dust and particulates from entering cleanrooms and controlled environments.
  • Description Keyword
    CE Supplies
  • Features
    Superior quality
  • Height
    2.3 cm
  • Weight
    10.1 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text