Motion
100-95-501Y
Cleanroom Paper
MI ITEM #03493619
MFR #100-95-501Y
List Price$52.98/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cleanroom Paper
MI ITEM #03493619
MFR #100-95-501Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$52.98/pk for your price

Overview

Mfr description
100-95-501Y PIP TECH CLEANROOM PAPER
  • Paper's antistatic properties reduce attraction of airborne particles and enhance its performance in photocopiers and converting processes
  • Chemical and moisture resistant
  • Available in white, light blue, yellow, green and pink

Specifications

  • Color
    Yellow
  • Surface Resistivity
    2 x 10¹¹ Ω/cm²
  • Additional Details
    Recommended for all controlled environments.
  • Compliance Specifications
    TAA Compliant
  • Description
    Recommended for all controlled environments.
  • Description Keyword
    CE Supplies
  • Features
    Paper's antistatic properties reduce attraction of airborne particles and enhance its performance in photocopiers and converting processes
  • Height
    12.5 cm
  • Length
    44 cm
  • Manufacturer Upc Number
    616314026270
  • UPC_NO
    616314026270
  • Weight
    11.8 kg
  • Width
    31.5 cm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought