Motion
10-KS18S
Single-Ply Kevlar® Sleeve
MI ITEM #03493690
MFR #10-KS18S
Your Price$4.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single-Ply Kevlar® Sleeve
MI ITEM #03493690
MFR #10-KS18S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.33/each(List $4.98)

Overview

Mfr description
10-KS18S KUT-GARD KEVLAR SLEEVES
  • Kevlar provides excellent cut protection and heat resistance for the wrists and arms
  • Seamless knit for comfort and flexibility

Specifications

  • Garment Type
    Cut Resistant
  • Length
    45.7 cm
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Material
    Kevlar
  • Color
    Yellow
  • Width
    30.48 cm
  • Description
    Offers arm cut protection for applications that require large object handling, perfect for reach application protection. Ideal for glass operations, metal stamping, sheet metal, automotive, food applications, electrical and light heat applications.
  • Approval Listing Regulations
    ANSI/ISEA 105-2000, ASTM F1790-05
  • Size
    18
  • Ansi Isea Cut Resistance Level
    A2
  • Manufacturer Upc Number
    616314015151
  • UPC_NO
    616314015151
  • Product Line
    10-KS
  • Additional Details
    Seamless Rib Knit
  • Construction Description
    Seamless Knit
  • Description Keyword
    Cut Resistant Sleeve
  • Liner Material
    Kevlar
  • Spec Sheet
  • Features
    Kevlar provides excellent cut protection and heat resistance for the wrists and arms
  • Ply
    Single-Ply
  • Product Type
    Protective Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought