Motion
10-KS18STO
Cut Resistant Sleeve Yellow 18"
MI ITEM #03493691
MFR #10-KS18STO
List Price$5.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Sleeve Yellow 18"
MI ITEM #03493691
MFR #10-KS18STO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.38/each for your price

Overview

Mfr description
10-KS18STO KUT-GARD KEVLAR SLEEVES
  • Kevlar provides excellent cut protection and heat resistance for the wrists and arms
  • Seamless knit for comfort and flexibility
  • 2-Ply construction for added protection
  • Integrated thumb hole allows protection all the way to the knuckle without sacrificing dexterity

Specifications

  • Garment Type
    Cut Resistant
  • Length
    45.7 cm
  • Includes Thumb Hole
    Includes Thumb Hole
  • Material
    Kevlar
  • Color
    Yellow
  • Width
    30.48 cm
  • Description
    Single-Ply DuPont™ Kevlar® Sleeve with Thumb Hole
  • Approval Listing Regulations
    ANSI/ISEA 105-2000, ASTM F1790-05
  • Size
    18
  • Ansi Isea Cut Resistance Level
    2
  • Manufacturer Upc Number
    616314026843
  • UPC_NO
    616314026843
  • Product Line
    10-KS
  • Additional Details
    Seamless Rib Knit
  • Description Keyword
    Cut Resistant Sleeve
  • Features
    Kevlar provides excellent cut protection and heat resistance for the wrists and arms
  • Product Type
    Protective Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought