Motion
10-KS18TT
Cut Resistant Sleeve Yellow 18"
MI ITEM #03493695
MFR #10-KS18TT
List Price$8.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Sleeve Yellow 18"
MI ITEM #03493695
MFR #10-KS18TT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.43/each for your price

Overview

Mfr description
10-KS18TT KUT-GARD KEVLAR SLEEVES

Specifications

  • Garment Type
    Cut Resistant
  • Length
    45.7 cm
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Material
    Kevlar
  • Color
    Yellow
  • Width
    30.48 cm
  • Approval Listing Regulations
    ANSI/ISEA 105-2000, ASTM F1790-05
  • Size
    18
  • Ansi Isea Cut Resistance Level
    3
  • Manufacturer Upc Number
    616314026874
  • UPC_NO
    616314026874
  • Product Line
    10-KS
  • Additional Details
    Thumb Tacks
  • Description Keyword
    Cut Resistant Sleeve
  • Product Type
    Protective Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text