Motion
10-KS22TO
Kut-Gard Kevlar(R) Sleeves, Two Ply
MI ITEM #03493697
MFR #10-KS22TO
Your Price$9.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kut-Gard Kevlar(R) Sleeves, Two Ply
MI ITEM #03493697
MFR #10-KS22TO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.62/each(List $11.06)

Overview

Mfr description
10-KS22TO KUT-GARD KEVLAR SLEEVES
  • Kevlar provides excellent cut protection and heat resistance for the wrists and arms
  • Seamless knit for comfort and flexibility
  • 2-Ply construction for added protection
  • Integrated thumb hole allows protection all the way to the knuckle without sacrificing dexterity

Specifications

  • Garment Type
    Cut Resistant
  • Length
    45.7 cm
  • Includes Thumb Hole
    Includes Thumb Hole
  • Material
    Kevlar
  • Color
    Yellow
  • Width
    30.48 cm
  • Description
    Offers arm cut protection for applications that require large object handling, perfect for reach application protection. Ideal for glass operations, metal stamping, sheet metal, automotive, food applications, electrical and light heat applications.
  • Size
    22
  • Ansi Isea Cut Resistance Level
    A3
  • Manufacturer Upc Number
    616314026898
  • UPC_NO
    616314026898
  • Additional Details
    Used for glass operations, metal stamping, sheet metal, automotive, electrical and light heat applications. Features: Dupont Kevlar brand fiber provides high tensile strength relative to its weight - up to five times stronger than steel - Kevlar yarn is designed to be cut resistant - Kevlar will not melt, ignite or conduct electricity - 100% Kevlar sleeves provide excellent cut protection for the wrists and arms - Available in single-ply for economy or double-ply for added protection - Style 10-KS14TOLP has a leather protective patch for added heat protection - Blousy sleeve style offers loose fit to reduce fatigue - Cotton inner ply style (CL) offers added comfort - All PIP Sleeves made in the USA are available with optional Thumb Holes (TO), Finger Tacks (F) and Thumb Tacks (TT)
  • Construction Description
    Seamless Knit
  • Description Keyword
    Cut Resistant Sleeve
  • Liner Material
    Kevlar
  • Spec Sheet
  • Features
    Kevlar provides excellent cut protection and heat resistance for the wrists and arms
  • Ply
    2-Ply
  • Product Type
    Protective Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text