Motion
10-KS24TT
Cut Resistant Sleeve Yellow 24"
MI ITEM #03493701
MFR #10-KS24TT
Price$11.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Sleeve Yellow 24"
MI ITEM #03493701
MFR #10-KS24TT

Mfr description
10-KS24TT KUT-GARD KEVLAR SLEEVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.39/each

Specifications

Dimensions

  • Length
    45.7 cm
  • Size
    24
  • Width
    30.48 cm

Details

  • Additional Details
    Thumb Tacks
  • Ansi Isea Cut Resistance Level
    3
  • Approval Listing Regulations
    ANSI/ISEA 105-2000, ASTM F1790-05
  • Color
    Yellow
  • Description Keyword
    Cut Resistant Sleeve
  • Garment Type
    Cut Resistant
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Manufacturer Upc Number
    616314026928
  • Material
    Kevlar
  • Product Line
    10-KS
  • Product Type
    Protective Sleeves
  • UPC_NO
    616314026928

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)