Motion
122-AV20/L
Leather Palm Glove - L or Size 9, Sheepskin Grain Leather, Black
Mi Item #03493736
MFR #122-AV20/L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - L or Size 9, Sheepskin Grain Leather, Black
Mi Item #03493736
MFR #122-AV20/L

Mfr description
122-AV20/L MAXIMUM SAFETY ANTI-VIB
  • Ergonomic design reduces hand fatigue, offers superior dexterity and durability
  • Heavy duty leather palm and knuckles
  • Palm pad insert absorbs and dampens shock to the joints of the hand
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    43 cm
  • Weight
    13.65 kg

Details

  • Closure Type
    Hook & Loop
  • Coating Coverage
    Uncoated
  • Color
    Black
  • Construction Description
    Cut and Sewn Half Finger
  • Description
    Ergonomic glove for use in demanding applications where specialized protection of the palm and wrist is required.
  • Description Keyword
    Hi Performance Glove
  • Finger Coverage
    Half
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Sheepskin Grain Leather
  • Material
    Cloth, Elastane, PVC, Sheepskin Leather
  • Material Type
    Leather Palm Gloves
  • Palm Features
    Padded Palm
  • Protection Type
    Anti-Vibration
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)