Motion
122-AV20/XXL
Leather Palm Glove - XXL or Size 11, Sheepskin Grain Leather, Black
MI ITEM #03493740
MFR #122-AV20/XXL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - XXL or Size 11, Sheepskin Grain Leather, Black
MI ITEM #03493740
MFR #122-AV20/XXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
122-AV20/XXL MAXIMUM SAFETY ANTI-VIB
  • Ergonomic design reduces hand fatigue, offers superior dexterity and durability
  • Heavy duty leather palm and knuckles
  • Palm pad insert absorbs and dampens shock to the joints of the hand
  • Cotton terry cloth back for breathability
  • Wrist support protects hands against injury from repetitive movements
  • Half-finger for greater dexterity, sensitivity and breathability
  • Wrist strap with hook & loop closure for easy on/off and a secure fit
  • Launderable for extended life and to reduce replacement costs

Specifications

  • Glove Size
    XXL or Size 11
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Sheepskin Grain Leather
  • Leather Grade
    No Grade Listed
  • Color
    Black
  • Closure Type
    Hook & Loop
  • Coating Coverage
    Uncoated
  • Construction Description
    Cut and Sewn Half Finger
  • Hand Type
    Pair
  • Palm Features
    Padded Palm
  • Protection Type
    Anti-Vibration
  • Finger Coverage
    Half
  • Length
    43 cm
  • Description Keyword
    Hi Performance Glove
  • Description
    Ergonomic glove for use in demanding applications where specialized protection of the palm and wrist is required.
  • Material
    Cloth, Elastane, PVC, Sheepskin Leather
  • Weight
    14.45 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text