Motion
122-AV70/XL
Leather Palm Lifting Gloves with Reinforced Padded Palm Insert - Hi-Vis Yellow Cotton Back
MI ITEM #03493752
MFR #122-AV70/XL
Price$17.33/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Lifting Gloves with Reinforced Padded Palm Insert - Hi-Vis Yellow Cotton Back
MI ITEM #03493752
MFR #122-AV70/XL

Mfr description
122-AV70/XL MAXIMUM SAFETY LIFTING GLOV
  • Ergonomic design reduces hand fatigue, offers superior dexterity and durability
  • Palm pad insert absorbs and dampens shock to the joints of the hand
  • Cotton terry cloth back for breathability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.33/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length
    36 cm
  • Weight
    6.85 kg

Details

  • Additional Details
    Ergonomic glove for use in demanding applications where specialized protection of the palm and wrist is required.
  • Back Material
    Cotton/Lycra
  • Closure Type
    Hook and Loop
  • Coating Coverage
    Uncoated
  • Color
    Hi-Vis Yellow
  • Comfort Features
    Goatskin leather palm with gel + foam padding on the palm
  • Construction Description
    Cut and Sewn Half Finger
  • Cuff Type
    Hook & Loop
  • Description
    Ergonomic glove for use in demanding applications where specialized protection of the palm and wrist is required.
  • Description Keyword
    Hi Performance Glove
  • Finger Coverage
    Half
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Sheepskin Grain Leather
  • Lining Material
    Cotton
  • Material
    Cotton, PVC, Polyester, Sheepskin Leather
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Palm Features
    Padded Palm
  • Protection Type
    General Protection
  • Thumb Style
    Keystone

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)