Motion
125-368/L
Leather Palm Glove with Fabric Back - L or Size 9, Pigskin Grain Leather, Hi-Vis Orange
MI ITEM #03493778
MFR #125-368/L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Fabric Back - L or Size 9, Pigskin Grain Leather, Hi-Vis Orange
MI ITEM #03493778
MFR #125-368/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
125-368/L HI-VISIBILITY LEATHER GLOVES
  • Top Grain Pigskin leather construction provides great breathability due its porous texture, becomes softer with use and withstands moisture without stiffening
  • Top Grain leather is smooth, provides durability and dexterity
  • Drivers gloves feature slip-on styling to provide good fit and comfort
  • Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
  • Leather palm and finger tips for extra protection
  • 3M® reflective band over knuckle provides workers with greater visibility in high risk and low-light applications
  • Hi-Vis coloring makes this product very easy to see

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Leather Material Type
    Pigskin Grain Leather
  • Leather Grade
    No Grade Listed
  • Color
    Hi-Vis Orange
  • Back Material
    Cotton
  • Coating Coverage
    Uncoated
  • Construction Description
    Cut and Sewn
  • Hand Type
    Pair
  • Protection Type
    Cold Protection
  • Finger Coverage
    Full
  • Thumb Style
    Keystone
  • Stitching Material
    Nylon
  • Length
    30 cm
  • Description Keyword
    Leather Drivers
  • Material
    Pigskin Leather
  • Weight
    10 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought