Motion
125-368/M
Leather Palm Glove with Fabric Back - M or Size 8, Pigskin Grain Leather, No Grade Listed, Unlined, Color Hi-Vis Orange
Mi Item #03493779
MFR #125-368/M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Fabric Back - M or Size 8, Pigskin Grain Leather, No Grade Listed, Unlined, Color Hi-Vis Orange
Mi Item #03493779
MFR #125-368/M

Mfr description
125-368/M HI-VISIBILITY LEATHER GLOVES
  • Top Grain Pigskin leather construction provides great breathability due its porous texture, becomes softer with use and withstands moisture without stiffening
  • Top Grain leather is smooth, provides durability and dexterity
  • Drivers gloves feature slip-on styling to provide good fit and comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length
    30 cm
  • Weight
    9.5 kg

Details

  • Additional Details
    Keystone Thumb, Unlined
  • Applications
    Outdoor, Highway construction, Construction, Utility work
  • Back Material
    Cotton
  • Coating Coverage
    Uncoated
  • Color
    Hi-Vis Orange
  • Comfort Features
    Keystone Thumb, Unlined
  • Construction Description
    Cut and Sewn
  • Cuff Type
    Open
  • Description
    Hi-visibility leather gloves, hi-vis fabric back and cuffs, top grain pigskin leather palm, unlined, keystone thumb
  • Description Keyword
    Leather Drivers
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Pigskin Grain Leather
  • Lining Material
    Unlined
  • Material
    Pigskin Leather
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Palm Features
    Reinforced
  • Protection Type
    Cold Protection
  • Series
    125
  • Stitching Material
    Nylon
  • Thumb Style
    Keystone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)